References
Festo:HPVS-10-10-A
Rubix:391A2604
Manufacturer :2095359
EAN:4052568251307

Documents
Product details : FESTO 2095359 FEED SEPARATOR
Feed separator HPVS-10-10-A Stroke=10 mm, Piston diameter=10 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm
Feed separator HPVS-10-10-A 2095359
Technical specifications
Attributes
| Logistic Weight | 132,36 g |
|---|---|
| Type | separator hpvs |
Show UNSPSC/ECL@SS
£ 310.47 excl. VAT
/ Each
£ 372.56 incl. VAT
- Delivery usually within ( 2 ) days