References
Festo:DHAA-G-Q11-16-B12/B12G-16
Rubix:390A7317
Manufacturer :2091914
EAN:4052568251109
Documents
Product details : FESTO 2091914 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B12/B12G-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B12/B12G-16 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through bore and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery date on request
Contact a branch
