References
Festo:EAPR-S1-S-20-125
Rubix:391A0523
Manufacturer :562617
EAN:4052568099343

Documents
Product details : FESTO 562617 SENSOR RAIL
Sensor rail EAPR-S1-S-20-125 Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=22 g
Sensor strip EAPR-S1-S-20-125 Baugröße=20, Einbaulage=beliebig, Korrosionsbeständigkeitsklasse KBK=2, Umgebungstemperatur=-10 - 60 °C, Produktgewicht=22 g
Technical specifications
Attributes
| Logistic Weight | 54,75 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 38.13 excl. VAT
/ Each
£ 45.76 incl. VAT
- Delivery usually within ( 14 ) days