References
Festo:DHAA-G-Q11-16-B6-14-60/80
Rubix:390A7331
Manufacturer :2019640
EAN:4052568250454
Documents
Product details : FESTO 2019640 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B6-14-60/80 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B6-14-60/80 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery date on request
Contact a branch
