FESTO 562637 AXIAL KIT

EAMM axial kit

See technical informationSee documents

References

Festo:EAMM-A-P4-28B-40A
Rubix:391A0063
Manufacturer :562637
EAN:4052568209186
EAMM-A-P4-28B-40A Axial kit

Technical specifications

Typeaxial kit eamm
See all Specifications

Documents

Product details : FESTO 562637 AXIAL KIT


Axial kit EAMM-A-P4-28B-40A Size=20, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P4-28B-40A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C

Technical specifications


Attributes
Logistic Weight78,5 g
Typeaxial kit eamm
£ 105.97 excl. VAT
/ Each
£ 127.16 incl. VAT
  • Delivery usually within ( 6 ) days