References
Festo:EAMK-A-D32-35A-40P
Rubix:390A9688
Manufacturer :2207509
EAN:4052568252946

Documents
Product details : FESTO 2207509 COUPLING HOUSING
Coupling housing EAMK-A-D32-35A-40P Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-D32-35A-40P 2207509
Technical specifications
Attributes
| Logistic Weight | 110,8 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 227.25 excl. VAT
/ Each
£ 272.70 incl. VAT
- Delivery usually within ( 6 ) days