FESTO 2088008 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-20-B12-35
Rubix:390A7342
Manufacturer :2088008
EAN:4052568250942
DHAA-G-Q11-20-B12-35 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2088008 ADAPTER KIT


Adapter kit DHAA-G-Q11-20-B12-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B12-35 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
  • Delivery usually within ( 10 ) days