References
Festo:DHAA-G-Q11-20-B5-10
Rubix:390A7351
Manufacturer :2158267
EAN:4052568252359
Documents
Product details : FESTO 2158267 ADAPTER KIT
Adapter kit DHAA-G-Q11-20-B5-10 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B5-10 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 113.89 excl. VAT
/ Each
£ 136.67 incl. VAT
- Delivery date on request
Contact a branch
