References
Festo:ZBV-M4-7
Rubix:119A0631
Manufacturer :548802
EAN:4052568051785

Documents
Product details : FESTO 548802 CONNECTOR SLEEVE ZBV-M4-7
Connector sleeve ZBV-M4-7 for direct Mounting of DGSL on DGSL. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=3,1 g, Materials information for sleeve=Steel, Screw material data=Steel
Technical specifications
Attributes
| Logistic Weight | 9,55 g |
|---|---|
| Type | connecting sleeve |
Show UNSPSC/ECL@SS
£ 21.39 excl. VAT
/ Each
£ 25.67 incl. VAT
- Delivery usually within ( 2 ) days