References
Festo:EAPR-S1-S-15-50
Rubix:391A0521
Manufacturer :562612
EAN:4052568099299

Documents
Product details : FESTO 562612 SENSOR RAIL
Sensor rail EAPR-S1-S-15-50 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=12 g
Sensor strip EAPR-S1-S-15-50 suitable for electric carriage EGSK. Size=15, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=12 g
Technical specifications
Attributes
| Logistic Weight | 39,19 g |
|---|---|
| Type | eapr sensor strip |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- Delivery usually within ( 14 ) days