FESTO 2075498 ADAPTER KIT

DHAA Adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-20-B13-35
Rubix:390A7346
Manufacturer :2075498
EAN:4052568250737
DHAA-G-Q11-20-B13-35 Adapter kit

Technical specifications

Typeadapter kit for gripper

Documents

Product details : FESTO 2075498 ADAPTER KIT


Adapter kit DHAA-G-Q11-20-B13-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-20-B13-35 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
  • Delivery usually within ( 10 ) days