References
Festo:DHAA-G-Q11-32-B12-40
Rubix:390A7399
Manufacturer :2092197
EAN:4052568251123

Documents
Product details : FESTO 2092197 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B12-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B12-40 Mounting orientation=any, corrosion resistance class KBK=2, type of fastening=(* with through bore and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 193,83 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
- Delivery usually within ( 16 ) days