FESTO 123846 COUPLING EAMC-40-66-15-16

EAMC Coupling

See technical informationSee documents

References

Festo:EAMC-40-66-15-16
Rubix:132A0256
Manufacturer :123846
EAN:4052568116170
EAMC-40-66-15-16 Coupling

Technical specifications

Typeeamc coupling
See all Specifications

Documents

Product details : FESTO 123846 COUPLING EAMC-40-66-15-16


Coupling EAMC-40-66-15-16 For DGE. Holder diameter 1=15 mm, Holder diameter 2=16 mm, Size=40, Assembly Position=Any, Max. speed=6500 1/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)104x55x81 mm
Logistic Weight175,38 g
Typeeamc coupling
£ 93.91 excl. VAT
/ Each
£ 112.69 incl. VAT
  • Delivery usually within ( 2 ) days