FESTO 161806 FOOT MOUNTING HZF-25

HZF foot mounting

See technical informationSee documents
References
Festo:HZF-25
Rubix:117A1473
Manufacturer :161806
EAN:4052568036249
HZF-25 Foot mounting
Technical specifications
Typefoot mounting
See all Specifications
Documents

Product details : FESTO 161806 FOOT MOUNTING HZF-25


Foot Mounting HZF-25 for DZF cylinder. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=21 g, Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight54 g
Typefoot mounting
Show UNSPSC/ECL@SS
£ 20.03 excl. VAT
/ Each
£ 24.04 incl. VAT
  • Delivery usually within ( 2 ) days