References
Festo:DHAA-G-Q11-32-B6/B17-25-20/40
Rubix:390A7414
Manufacturer :2021733
EAN:4052568250478

Documents
Product details : FESTO 2021733 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B6/B17-25-20/40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B6/B17-25-20/40 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 264 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery usually within ( 16 ) days