References
Festo:EAMM-A-P6-38A-57A
Rubix:391A0080
Manufacturer :562645
EAN:4052568209223

Documents
Product details : FESTO 562645 AXIAL KIT
Axial kit EAMM-A-P6-38A-57A Size=33, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-P6-38A-57A 562645
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x90x80 mm |
|---|---|
| Logistic Weight | 183,35 g |
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 117.45 excl. VAT
/ Each
£ 140.94 incl. VAT
- Delivery usually within ( 6 ) days