References
Festo:DHAA-G-Q11-40-B12-63
Rubix:390A7451
Manufacturer :2125614
EAN:4052568252014
Documents
Product details : FESTO 2125614 ADAPTER KIT
Adapter kit DHAA-G-Q11-40-B12-63 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-40-B12-63 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery date on request
Contact a branch
