FESTO 2604887 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-50-B8G-80
Rubix:390A7465
Manufacturer :2604887
EAN:4052568254773
brand logo

Technical specifications

Typeadapter kit for gripper

Documents

Product details : FESTO 2604887 ADAPTER KIT


adapter kit DHAA-G-Q11-50-B8G-80 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-50-B8G-80 Mounting position=any, Corrosion resistance class KBK=2, Type of fastening=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
  • Delivery usually within ( 10 ) days