References
Festo:EAMF-A-48A-60P
Rubix:390A9576
Manufacturer :2220620
EAN:4052568109134

Documents
Product details : FESTO 2220620 MOTOR FLANGE
Motor flange EAMF-A-48A-60P Size=48, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-48A-60P 2220620
Technical specifications
Attributes
| Logistic Weight | 115,66 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 64.75 excl. VAT
/ Each
£ 77.70 incl. VAT
- Delivery usually within ( 10 ) days