SMC ISA3-GFP-1 PNEUMATIC DIGITAL GAP CHECKER
Digital Gap Checker
See technical informationSee documentsReferences
SMC:ISA3-GFP-1
Rubix:262A5129
Manufacturer :ISA3-GFP-1
Documents
Product details : SMC ISA3-GFP-1 PNEUMATIC DIGITAL GAP CHECKER
The ISA series is a non-contact style air catch sensor for applications requiring confirmation of work present for machining operations. Due to the construction of the sensor, fluctuations in the supply pressure does not influence operations. The ISA series is IP66 rated and is dust proof and drip proof.
Strengths
•Air catch sensor
Operating pressure: 0.05 to 0.2MPa
Enclosure IP66
Port size: 1/8
Fluid: dry air
Operating pressure: 0.05 to 0.2MPa
Enclosure IP66
Port size: 1/8
Fluid: dry air
Technical specifications
Attributes
| Type | digital gap checker |
|---|
Show UNSPSC/ECL@SS
£ 244.77 excl. VAT
/ Each
£ 293.72 incl. VAT
- Delivery usually within ( 5 ) days
