Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Motors - Accessory / Spare part
FESTO 8086603 DIGITAL INPUT/OUTPUT MODULE
FESTO 8086603 DIGITAL INPUT/OUTPUT MODULE
Digital Input/Output Module
References
festo:
CPX-AP-I-4DI4DO-M12-5P
rubix:
390A5416
manufacturer :
8086603
ean:
4052568453732
Product details
Technical specifications
Product details : FESTO 8086603 DIGITAL INPUT/OUTPUT MODULE
Strengths
•Solated outputs
0.5 A nominal current per
Output
M8 and M12 connection
Technology
Dimensions (W x L x H)
30 x 170 x 35 mm
Product weight 129 g
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.26
excl. VAT
/
Each
£
327.91
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SIEMENS S7-300 MMC 6ES79538LL310AA0
FESTO 8049048 VACUUM GENERATOR
FESTO 8083667 TOOTHED BELT AXIS UNIT
FESTO 8085345 GEAR UNIT EMGA-60-A-G5-60P
FESTO 8062791 TOOTHED BELT AXIS
FESTO 8065525 ASSORTMENT OF SEALS
MK K2946 ALM DP M/CLAD SWITCH SOCKET.
SIEMENS LOGO AM2 MODULE 6ED10551MD000BA2
FESTO 8088928 MAINS FILTER
FESTO 8065526 SCREW KIT
FESTO 8067677 PROPORTIONAL-PRESSURE REGULATOR
FESTO 8083388 BALL SCREW AXIS UNIT
MECALINE 864458 MOTOR BASES 430
FESTO 8083429 BALL SCREW AXIS UNIT
SIEMENS SAFE OUTPUT 6ES71366DB000CA0