Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G10MDL
GATES MEGACRIMP COUPLING 6G10MDL
DIN 24° MDL
References
gates:
6G10MDL
rubix:
117A9188
manufacturer :
7100-11486-5
ean:
5412571530964
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G10MDL
Strengths
DIN outer thread, cylindrical. 24° inner cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
65
g
Type
MEGACRIMP®
Execution
MDL
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.72
excl. VAT
/
Each
£
5.66
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 20GS20FJX45S
LEGRIS CONNECTOR 3300-08-00
PARKER PARKRIMP-FITTING 19248-12-12
GATES MEGACRIMP COUPLING 12G14MJ
GATES MEGACRIMP COUPLING 20GS38FDHORX
PARKER PARKRIMP-FITTING 1CE48-10-6
PARKER PARKRIMP-FITTING 11948-12-8
PARKER PARKRIMP-FITTING 11548-20-16
GATES MEGACRIMP COUPLING 16G28FDLORX90
GATES MEGACRIMP COUPLING 12GS20FDHORX
GATES MEGACRIMP COUPLING 8G16FDHORX
GATES MEGACRIMP COUPLING 16G25FDHORX45
PARKER PARKRIMP-FITTING 1J748-16-16
GATES MEGACRIMP COUPLING 6G14FDLORX
LEGRIS SS FITTING 3806-60-00