Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G12MJ
GATES MEGACRIMP COUPLING 12G12MJ
JIC 37° MJ
References
gates:
12G12MJ
rubix:
117A7622
manufacturer :
7103-3632-5
ean:
5414465833489
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G12MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
290
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
PARKER PARKRIMP-FITTING 10C48-16-8
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
LEGRIS BANJO FITTING 3527 00 13
PARKER PARKRIMP-FITTING 10348-16-12
PARKER PARKRIMP-FITTING 1EA48-12-12
GATES MEGACRIMP COUPLING 6G10FJX
PARKER PARKRIMP-FITTING 13V48-5-4
GATES MEGACRIMP COUPLING 8G12MJ
GATES MEGACRIMP COUPLING 12G20FDHORX45
GATES MEGACRIMP COUPLING 6G12FDHORX
PARKER PARKRIMP-FITTING 1C948-6-4
PARKER PARKRIMP-FITTING 1CA48-22-16
PARKER HOSE FITTING 1CA48-42-24
PARKER 1C946-16-8 PRESSURE FITTING