Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6GS6MJ
GATES MEGACRIMP COUPLING 6GS6MJ
JIC 37° MJ
References
gates:
6GS6MJ
rubix:
117A8076
manufacturer :
7347-02214-5
ean:
5412571550627
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6GS6MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
40
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER FEMALE L SERIES STR 3C382-12-6C
PARKER PUSHLOCK-FITTINGS 39282-4-4B
LEGRIS LF3600 BRASS FITTING 3620-08-00
PARKER 1C946-8-4 PRESSURE FITTING
LEGRIS 0132 14 62 QUICK ACTING BARB FITTING 14MM O/D
PARKER PARKRIMP FITTING 19248-32-32
LEGRIS BANJO FITTING 3549 08 17
GATES MEGACRIMP COUPLING 8GS16FDHORX
PARKER 1C946-12-6 PRESSURE FITTING
GATES MEGACRIMP COUPLING 8G16FDHORX45
GATES MEGACRIMP COUPLING 12G14FJX
PARKER PARKRIMP-FITTING 1D948-6-6
LEGRIS SS FITTING 3806-62-00
PARKER PARKRIMP-FITTING 1C948-12-4
PARKER PARKRIMP-FITTING 1EB48-16-16