Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G12FDHORX
GATES MEGACRIMP COUPLING 6G12FDHORX
DIN 24° FDHORX
References
gates:
6G12FDHORX
rubix:
117A6876
manufacturer :
7100-19607-5
ean:
5414465656279
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G12FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
100
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.72
excl. VAT
/
Each
£
5.66
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6GS8MJ
PARKER PARKRIMP-FITTING 1CA48-10-4
LEGRIS LF3600 BRASS FITTING 3618 08 13
PARKER PARKRIMP-FITTING 11948-12-8
GATES MEGACRIMP COUPLING 16G20MJ
LEGRIS LF3600 BRASS FITTING 3622 12 08
GATES MEGACRIMP COUPLING 12GS25FDHORX45
GATES MEGACRIMP COUPLING 12GS12FJX45S
PARKER PARKRIMP-FITTING 1D948-8-8
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
LEGRIS CONNECTOR 3300-08-00
GATES MEGACRIMP COUPLING 6G12FDLORX90
GATES MEGACRIMP COUPLING 8GS14FDHORX
PARKER PARKRIMP-FITTING 10348-16-16
PARKER FITTING 13948-12-12