Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G20FDHORX
GATES MEGACRIMP COUPLING 12G20FDHORX
DIN 24° FDHORX
References
gates:
12G20FDHORX
rubix:
117A3163
manufacturer :
7100-19994-5
ean:
5414465055027
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G20FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
349
g
Type
MEGACRIMP®
Material
steel
Execution
FDHORX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.28
excl. VAT
/
Each
£
19.54
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-12-12
GATES MEGACRIMP COUPLING 6GS8MBSPP
GATES MEGACRIMP COUPLING 6GS6FBSPORX
PARKER PARKRIMP-FITTING 13V48-8-6
GATES MEGACRIMP COUPLING 8G10FJX90M
GATES MEGACRIMP COUPLING 12G20FDHORX45
GATES FITTING 6GS12FDLORX
PARKER 1CA48-15-10 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES HYD BANJO FITTING 6G16DBJ
LEGRIS MULTICONNECTOR 3329-00-03
GATES MEGACRIMP HOSE COUPLING 10G10FFORX
PARKER PARKRIMP-FITTING 1CE48-15-8
LEGRIS BANJO FITTING 3549 04 13
PARKER PARKRIMP-FITTING 1CE46-12-6
PARKER PARKRIMP-FITTING 11748-12-8