Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES FITTING 6GS12FDLORX
GATES FITTING 6GS12FDLORX
DIN 24° FDLORX
References
gates:
6GS12FDLORX
rubix:
117A6934
manufacturer :
7347-19281-5
ean:
5412571560114
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES FITTING 6GS12FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
79
g
Type
GLOBALSPIRAL
Execution
FDLORX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 4G10FDLORX45
GATES MEGACRIMP COUPLING 6G6FJX
PARKER PARKRIMP-FITTING 10348-12-12
PARKER PARKRIMP-FITTING 1CF46-8-4
PARKER PARKRIMP-FITTING 1D948-8-8
LEGRIS CONNECTOR 3300-06-00
PARKER PARKRIMP-FITTING 1CE48-8-4
PARKER PARKRIMP-FITTING 1C948-10-4
PARKER FITTING 1C948-16-8
GATES 8G8FFORX45S FEMALE SAE FF SWIVEL 8G8FFORX45
LEGRIS BANJO FITTING 3538 12 17
GATES 10GS10MB MEGA CRIMP COUPLING
GATES MEGACRIMP COUPLING 8G12MJ
LEGRIS LF3600 BRASS FITTING 3636 12 21
GATES MEGACRIMP COUPLING 8GS8FJX90M