Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G10FJX90M
GATES MEGACRIMP COUPLING 8G10FJX90M
JIC 37° FJX90M
References
gates:
8G10FJX90M
rubix:
117A8072
manufacturer :
7103-4733-5
ean:
5414465873461
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G10FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
200
g
Type
MEGACRIMP®
Execution
FJX90M
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.65
excl. VAT
/
Each
£
16.38
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1C948-10-6
PARKER PARKRIMP-FITTING 1CA48-18-10
GATES MEGACRIMP COUPLING 16GS25FDHORX90
PARKER PARKRIMP-FITTING 11C48-12-6
PARKER PARKRIMP-FITTING 16F48-12-12
PARKER PARKRIMP-FITTING 1C948-14-8
PARKER PARKRIMP-FITTING 1CE46-10-5
PARKER PARKRIMP-FITTING 10348-10-10
PARKER PARKRIMP-FITTING 1CF48-28-16
LEGRIS SS FITTING 3816-08-00
GATES MEGACRIMP COUPLING 6G6FJX90M
PARKER PARKRIMP-FITTING 1CE46-10-6
GATES MEGACRIMP COUPLING 12GS20FDHORX45
PARKER PARKRIMP-FITTING 16N48-20-20
PARKER PARKRIMP-FITTING 1EA48-12-12