LEGRIS MULTICONNECTOR 3329-00-03


Modular & Multi-port Pneumatic Push-in Connectors - LF 3000®

References
parker legris:3329 00 03
rubix:132A6421
ean:0820099268712
3329 - MULTI-CONNECTOR SCREW CAP
brand logo

Product details : LEGRIS MULTICONNECTOR 3329-00-03


These connectors allow a maximum number of tube connections in a minimum of space.

Parker Legris offers an ergonomic solution to enable quick connection for the most complex installations.

Features/Benefits:

- Panel-Mounted

• Panel mounted to a machine or bulkheads
• Reduced risk of incorrect assembly
• Possible to connect in-line
• Plated metal joiners and clips for reinforcement

- In-Line

• Locating pin prevents incorrect assembly
• Cap guides the tubes and protects connections
• Aluminium and technical polymer components
• Bulkhead mountable
• Customised multi-connectors upon request

- DIN Rail

• Used alongside electrical connectors
• Pressure indication
• Can be clipped side-by-side into a DIN rail profile [ or ?
• Channels or slots for labels for tube identification

Markets:

• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:

• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technologies:

• Multi-Connectors
• Modular Plug-In Connectors
• Modular Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:

• Fluids: Compressed Air, Other fluids: please consult us
• Materials: Technical polymer, NBR
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C
• Ø Metric: 4mm to 8 mm

Regulations:

• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 97/23/EC (PED)
• DI : 2002/95/EC (RoHS), 2011/65/EC
• DI : 1907/2006 (REACH)

Product Types:

• Modular Plug-In Connectors
Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Vacuum
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: n/a
Connection 1 Size: M58x1.5 mm Thread (See drawing legend C)
Connection 1 Thread Size: M58x1.5
Connection 1 Type: Female, Metric, n/a
Connection 2 Size: n/a
Connection 2 Type: n/a, Multi-Connector Screw
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: n/a
Industry: Chemicals Processing, Industrial Processing, Industrial Manufacturing Equipment, Transportation, Off-road Machinery, Semiconductor, Electronics
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Number Of Outlets: n/a
Number Of Outlets: 12
Product Style: Modular Connector
Product Style: Multi-connector Screw Cap Thread
Product Type: Plastic Push-To-Connect Fittings
Quantity Per Box: 1
Shape: n/a
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.139

Technical specifications


Attributes
Logistic Weight139 g
Package weight178 g
Min. temperature-20 °C
Max. temperature80 °C
Exterior tube diameter34 mm
90 mm
90 mm
Show UNSPSC/ECL@SS
£ 30.31 excl. VAT
/ Each
£ 36.37 incl. VAT
  • Usually arrives within 14 working days