Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8GS14FDHORX
GATES MEGACRIMP COUPLING 8GS14FDHORX
DIN 24° FDHORX
References
gates:
8GS14FDHORX
rubix:
117A8360
manufacturer :
7347-09209-5
ean:
5414465081798
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS14FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FDHORX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.88
excl. VAT
/
Each
£
82.66
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER 3050-3 HYDRAULIC CONNECTOR
PARKER PARKRIMP ORFS 45 ELB 1J748-6-5
PARKER PARKRIMP-FITTING 11C48-25-12
PARKER PARKRIMP-FITTING 10648-6-4
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
GATES MEGACRIMP HOSE COUPLING 4G6FFORX90M
PARKER PARKRIMP FITTING 19248-32-32
PARKER PARKRIMP FITTING 1B248-32-32
GATES MEGACRIMP COUPLING 6GS8MBSPP
GATES MEGACRIMP COUPLING 4G8MDH
GATES GLOBAL SPIRAL HOSE COUPLING 12GS12FFORX
PARKER PARKRIMP-FITTING 1B148-8-6
PARKER PARKRIMP-FITTING 10C48-6-4
PARKER PARKRIMP-FITTING 1CF48-10-4
LEGRIS MALE SCREW 3320-06-00-04