PARKER 3050-3 HYDRAULIC CONNECTOR


High Pressure, Thread to Connect Quick Couplings - 3000 series

References
parker hannifin:3050-3
rubix:264A3758
brand logo
brand logo
Technical specifications
TypeHigh Pressure Quick Coupling
See all Specifications

Product details : PARKER 3050-3 HYDRAULIC CONNECTOR


3000 Series Couplers (hydraulic) 10,000 psi, connect with 3000 Series Nipples.
These rugged thread to connect, high pressure quick couplings are manually threaded together to open the ball valves and make the connection. The durable coupler interface seal is polyurethane.

Technical Characteristics:
• Sizes: 1/4” & 3/8”
• Material: Steel
• Port Ends: Female NPTF, Male NPTF
• Seal: Polyurethane

Markets:
• Rescue Equipment
• Construction

Features/Benefits:
• Rugged and secure threaded connection interchanges with similar hand tool couplings
• Hard chrome alloy ball valves
• Polyurethane seal resists against high pressure extrusion
• Positive valve stop prevents flow checking for a smooth performance

Applications:
• High pressure rescue tools  
• Hydraulic rams
• Portable hydraulic hand tools
• Crimping equipment
Application: High Pressure Hydraulics
Body Material: Steel
Body Size: 3/8 inch
Connection Thread Size: 3/8 - 18
Connection Type: Male NPTF
Coupling Half: Female Coupler
Dimensional Weight: 0.07997601918465227
Division: Quick Coupling Division
Flow Rate: 6
Hex Size: 1
Maximum Operating Pressure: 10000
Maximum Operating Temperature: 230
Minimum Operating Temperature: -22
Plating Type: Zinc with Clear Trivalent Chromate
Product Type: Thread to Connect
Seal Material: Polyurethane
Valve Type: Ball

Technical specifications


Attributes
TypeHigh Pressure Quick Coupling
MaterialSteel (Body); Polyurethane (Seal);
Length72 mm
Connection 13/8 ''
Show UNSPSC/ECL@SS
£ 48.62 excl. VAT
/ Each
£ 58.34 incl. VAT
  • Usually arrives within 14 working days