Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20GS38FDHORX
GATES MEGACRIMP COUPLING 20GS38FDHORX
DIN 24° FDHORX
References
gates:
20GS38FDHORX
rubix:
117A8845
manufacturer :
7347-09330-5
ean:
5412571552638
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20GS38FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FDHORX
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.95
excl. VAT
/
Each
£
41.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10G20MDH
PARKER PARKRIMP-FITTING 1J948-6-8
PARKER PARKRIMP-FITTING 1CA48-6-4
GATES MEGACRIMP COUPLING 6G14MDH
GATES MEGACRIMP COUPLING 12GS12MBSPP
LEGRIS BANJO FITTING 3538 10 17
GATES MEGACRIMP COUPLING 10GS10MBSPP
GATES MEGACRIMP COUPLING 4G8FDLORX
PARKER PUSHLOCK-FITTINGS 33482-4-4B
LEGRIS LF3000 FITTING 3381-04-00
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
PARKER PARKRIMP-FITTING 1CA46-18-10
GATES MEGACRIMP COUPLING 4G10FDHORX45
PARKER PARKRIMP-FITTING 13W48-8-6
LEGRIS LF3600 BRASS FITTING 3618 04 19