Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10G10MJ
GATES MEGACRIMP COUPLING 10G10MJ
JIC 37° MJ
References
gates:
10G10MJ
rubix:
117A7149
manufacturer :
7103-13627-5
ean:
5414465991202
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10G10MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
172
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.17
excl. VAT
/
Each
£
8.60
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-6-8
PARKER PARKRIMP-FITTING 1JM48-16-16
PARKER PARKRIMP-FITTING 1J148-6-6
PARKER PARKRIMP-FITTING 1CF48-12-6
PARKER PARKRIMP-FITTING 16N48-16-12
GATES 4G6FDHORX90 MEGACRIMP 7100-19581-5
PARKER 13W48-10-10 PARKER PARKRIMP-FITTING 13W48-10-10
GATES MEGACRIMP COUPLING 8G15FDLORX90
GATES MEGACRIMP HOSE COUPLING 12G18FDLORX
GATES MEGACRIMP COUPLING 8GS8MBSPP
GATES MEGACRIMP COUPLING 20GS24FJX
PARKER 1C948-16-10 PRESSURE FITTING
PARKER 1CA48-15-10 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 16N48-20-20
LEGRIS BANJO FITTING 3538 06 10