Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G25FDHORX90
GATES MEGACRIMP COUPLING 12G25FDHORX90
DIN 24° FDHORX90
References
gates:
12G25FDHORX90
rubix:
117A4385
manufacturer :
7100-19676-5
ean:
5414465054419
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G25FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
581
g
Type
MEGACRIMP®
Material
steel
Execution
FDHORX90
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.82
excl. VAT
/
Each
£
40.58
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1C948-8-4
LEGRIS 3552 TWIN BANJO BODY 3549-06-13
PARKER 1CA48-12-4 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1CA48-18-12
PARKER PARKRIMP-FITTING 1C948-25-16
LEGRIS SS FITTING 3806-04-00
GATES MEGACRIMP HOSE COUPLING 10G10FFORX90M
GATES MEGACRIMP COUPLING 6GS8FBSPORX
PARKER PARKRIMP-FITTING 13W48-10-8
PARKER PUSHLOCK-FITTINGS 3B282-4-4B
GATES MEGACRIMP COUPLING 6GS6FBSPORX90
GATES MEGACRIMP COUPLING 16G20MJ
GATES MEGACRIMP COUPLING 12G22FDLORX
PARKER PARKRIMP-FITTING 10348-16-16
GATES MEGACRIMP HOSECPLG 6G6FJISX