Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G12FDLORX
GATES MEGACRIMP COUPLING 8G12FDLORX
DIN 24° FDLORX
References
gates:
8G12FDLORX
rubix:
117A8071
manufacturer :
7100-19449-5
ean:
5412571978759
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G12FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
140
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.58
excl. VAT
/
Each
£
10.30
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12G22FDLORX
GATES MEGACRIMP COUPLING 4G10FDHORX
LEGRIS BANJO FITTING 3527-00-19
PARKER PARKRIMP-FITTING 10648-14-12
GATES MEGACRIMP COUPLING 6G4FJX
GATES MEGACRIMP COUPLING 12G20MDH
PARKER PUSHLOKFITTING 39182-12-10B
LEGRIS BANJO FITTING 3539 08 13
PARKER PARKRIMP-FITTING 1C948-30-16
GATES FITTING 7100-19118-5
PARKER PARKRIMP-FITTING 1B148-4-4
GATES MEGACRIMP COUPLING 8G12FDHORX
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
PARKER FEMALE SWIVEL 90 DEG 1B270-12-12
LEGRIS 0134 62 17 QUICK ACT BARB FITTING 3/8IN BSPT