Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G28FDLORX
GATES MEGACRIMP COUPLING 16G28FDLORX
DIN 24° FDLORX
References
gates:
16G28FDLORX
rubix:
117A5775
manufacturer :
7100-19220-5
ean:
5412571533569
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G28FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
470
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.30
excl. VAT
/
Each
£
20.76
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LF3600 BRASS FITTING 3622 06 05
GATES MEGACRIMP HOSE COUPLING 4G4FFORX
PARKER 1CA48-35-20 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1C948-14-6
GATES MEGACRIMP HOSECPLG 16G16FJISX
GATES MEGACRIMP COUPLING 6G10FDLORX
GATES 6G-8MFA SAE PARALLEL WITH 24DEG CONE
PARKER 1C948-20-10 PRESSURE FITTING
PARKER PARKRIMP-FITTING 1FU48-4-4
PARKER PUSHLOCK-FITTINGS 3B282-8-8
PARKER JIC INSERT 10648-6-6
PARKER PARKRIMP-FITTING 1EA48-6-6
GATES MEGACRIMP COUPLING 6G12FDLORX90
GATES MEGACRIMP COUPLING 12G25FDHORX90
GATES MEGACRIMP COUPLING 12GS16MJ