Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G12FDLORX90
GATES MEGACRIMP COUPLING 6G12FDLORX90
DIN 24° FDLORX90
References
gates:
6G12FDLORX90
rubix:
117A7750
manufacturer :
7100-19621-5
ean:
5414465701184
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G12FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
107
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.25
excl. VAT
/
Each
£
9.90
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10G12FJX
GATES MEGACRIMP COUPLING 16GS16FBSPORX
GATES MEGACRIMP COUPLING 20G35MDL
GATES MEGACRIMP COUPLING 4G8FDLORX45
GATES MEGACRIMP COUPLING 20GS20FJX
LEGRIS BANJO FITTING 3539 08 13
GATES MEGACRIMP COUPLING 6G6FJX90M
PARKER PARKRIMP-FITTING 1CE48-22-12
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
GATES MEGACRIMP COUPLING 12G20FDHORX90
GATES MEGACRIMP COUPLING 16G20MJ
GATES MEGACRIMP COUPLING 16G16FJX90M
GATES MEGACRIMP COUPLING 6GS6FJX90S
GATES MEGACRIMP COUPLING 20G38FDHORX
GATES MEGACRIMP COUPLING 6G12FDLORX