Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G6FJX
GATES MEGACRIMP COUPLING 6G6FJX
JIC 37° FJX
References
gates:
6G6FJX
rubix:
117A6594
manufacturer :
7103-10814-5
ean:
5414465892264
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G6FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
78
g
Type
megacrimp®
Execution
fjx
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
PARKER SENSO-CONTROL-JNRKIT SCJN-KIT-400
PARKER PARKRIMP-FITTING 11548-12-12
LEGRIS LF3600 BRASS FITTING 3622-10-56
GATES MEGACRIMP HOSECPLG 5G14FDHORX
GATES MEGACRIMP COUPLING 20GS24FJX
GATES MEGACRIMP COUPLING 20GS20FJX90M
GATES MEGACRIMP COUPLING 8G8MJ
PARKER PARKRIMP-FITTING 1CA48-22-12
PARKER PARKRIMP-FITTING 11948-8-8
PARKER PARKRIMP-FITTING 1C948-10-6
LEGRIS MULTICONNECTOR 3329-00-03
LEGRIS 3551 TWIN BANJO BODY 3549-06-10
GATES MEGACRIMP COUPLING 6GS6FJX90S
PARKER PARKRIMP-FITTING 10348-5-4
LEGRIS LF3600 BRASS FITTING 3622-04-53