Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G10FDLORX45
GATES MEGACRIMP COUPLING 4G10FDLORX45
DIN 24° FDLORX45
References
gates:
4G10FDLORX45
rubix:
117A5838
manufacturer :
7100-19577-5
ean:
5414465712203
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G10FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
62
g
Type
MEGACRIMP®
Execution
FDLORX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.71
excl. VAT
/
Each
£
12.85
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSE COUPLING 10G10FFORX90M
PARKER PARKRIMP-FITTING 1CF48-12-6
GATES MEGACRIMP COUPLING 16GS25FDHORX
PARKER PARKRIMP-FITTING 1EB48-6-6
GATES MEGACRIMP COUPLING 12GS20FDHORX90
GATES MEGACRIMP COUPLING 16GS30FDHORX90
PARKER PARKRIMP-FITTING 1CA48-15-8
PARKER PARKRIMP-FITTING 1EA48-6-6
PARKER PARKRIMP-FITTING 16A48-16-16
PARKER PARKRIMP-FITTING 1CE48-10-5
GATES MEGACRIMP COUPLING 8GS8FJX
GATES MEGACRIMP HOSECPLG 4G4FKX
GATES MEGACRIMP HOSE COUPLING 8G8FFORX90M
PARKER PARKRIMP-FITTING 1CA46-8-4
CEJN 147140404 WEO NIPPLE DN 06 90DEG + 1/4IN HOSE R1/R2