Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8GS8FJX90M
GATES MEGACRIMP COUPLING 8GS8FJX90M
JIC 37° FJX90M
References
gates:
8GS8FJX90M
rubix:
117A8358
manufacturer :
7347-02824-5
ean:
5412571551075
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS8FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
120
g
Type
GLOBALSPIRAL
Execution
FJX90M
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.85
excl. VAT
/
Each
£
25.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSE COUPLING 4G6FFORX90M
GATES MEGACRIMP COUPLING 4G10FDHORX90
LEGRIS SS FITTING 3816-56-00
GATES 4G6FFORX45S MEGACRIMP HOSE COUPLING 4G6FFORX45
GATES MEGACRIMP COUPLING 6GS6MJ
GATES MEGACRIMP COUPLING 4G8FDLORX90
PARKER PARKRIMP-FITTING 10348-10-6
PARKER PARKRIMP-FITTING 11548-16-12
PARKER PARKRIMP-FITTING 1CA46-22-12
PARKER PARKRIMP-FITTING 1CA46-8-4
LEGRIS BARBED FITTING 0132-08-56
PARKER 1C948-10-5 PRESSURE FITTING
GATES MEGACRIMP HOSE COUPLING 5G10FDHORX
GATES GLOBLSPIRL HOSECPLG 10GS18FDLORX
GATES MEGACRIMP COUPLING 20G20FJX