Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6GS6FJX
GATES MEGACRIMP COUPLING 6GS6FJX
JIC 37° FJX
References
gates:
6GS6FJX
rubix:
117A6877
manufacturer :
7347-02414-5
ean:
5412571550757
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6GS6FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
60
g
Type
GLOBALSPIRAL
Execution
FJX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10148-8-6
LEGRIS LF3600 BRASS FITTING 3622 12 08
PARKER PARKRIMP-FITTING 1EA48-12-12
PARKER 1CA48-18-10C FEMALE METRIC SWIVEL
LEGRIS MULTICONNECTOR 3320-04-00-07
LEGRIS 3549 TWIN BANJO BODY 3549-04-19
PARKER PARKRIMP-FITTING 13948-16-16
GATES MEGACRIMP COUPLING 12GS25FDHORX45
LEGRIS 3552 TWIN BANJO BODY 3549-06-13
GATES MEGACRIMP COUPLING 12GS14MJ
GATES MEGACRIMP COUPLING 6G15MDL
LEGRIS LF3600 BRASS FITTING LEGRIS-3636-08-10
GATES MEGACRIMP COUPLING 20G20FJX90M
LEGRIS LF3600 BRASS FITTING 3636-04-10
GATES MEGACRIMP COUPLING 16GS16MBSPP