Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20G38MDH
GATES MEGACRIMP COUPLING 20G38MDH
DIN 24° MDH
References
gates:
20G38MDH
rubix:
117A8681
manufacturer :
7100-19254-5
ean:
5412571533897
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G38MDH
Strengths
DIN threaded adapter with outer thread, cylindrical. 24° inner cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
570
g
Type
MEGACRIMP®
Execution
MDH
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.18
excl. VAT
/
Each
£
60.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 19248-4-4
PARKER 1B248-8-8 HOSE END FITTING
GATES MEGACRIMP COUPLING 10G14FJX
GATES MEGACRIMP COUPLING 6G4FJX
PARKER PARKRIMP-FITTING 1B248-6-4
PARKER PARKRIMP-FITTING 1CE48-10-6
PARKER PARKRIMP-FITTING 11C48-12-4
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
LEGRIS 3MM FITTING 3206-03-00
GATES MEGACRIMP COUPLING 4G5FJX90M
PARKER PARKERKRIMP FITTING 1B248-10-10
LEGRIS BANJO FITTING 3538 06 10
GATES MEGACRIMP COUPLING 4G12FDLORX
LEGRIS BANJO FITTING 3538 04 10
PARKER PARKRIMP-FITTING 1CE48-10-4