Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 6G15FDLORX90 G25655 MEGACRIMP COUPLING
GATES 6G15FDLORX90 G25655 MEGACRIMP COUPLING
DIN 24° FDLORX90
References
gates:
6G15FDLORX90
rubix:
260A6774
manufacturer :
7100-19623-5
ean:
5414465699849
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES 6G15FDLORX90 G25655 MEGACRIMP COUPLING
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
110
g
Type
megacrimp®
Execution
fdlorx90
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.85
excl. VAT
/
Each
£
8.22
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PUSHLOKFITTING 39182-12-10B
PARKER PARKRIMP-FITTING 1CE46-10-5
LEGRIS SS FITTING 3806-55-00
PARKER PARKRIMP-FITTING 13W48-8-6
GATES MEGACRIMP COUPLING 6G10FDLORX90
GATES BSP STRAIGHT FEMALE 24GSP24FBSPORX
GATES 6G8FJX45S MEGACRIMP COUPLING 6G8FJX45
LEGRIS BANJO FITTING 3538 08 10
PARKER 1CF46-10-5 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 12GS14MJ
GATES MEGACRIMP COUPLING 8G10FJX
PARKER PARKRIMP-FITTING 1CA46-6-4
GATES MEGACRIMP COUPLING 8G8MJ
PARKER PARKRIMP-FITTING 10C48-10-6
PARKER PARKRIMP-FITTING 11748-12-8