Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G10FDLORX90
GATES MEGACRIMP COUPLING 6G10FDLORX90
DIN 24° FDLORX90
References
gates:
6G10FDLORX90
rubix:
117A9190
manufacturer :
7100-19619-5
ean:
5414465699818
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G10FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
70
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.14
excl. VAT
/
Each
£
12.17
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 4G10FDHORX
PARKER PARKRIMP-FITTING 1CE48-28-12
GATES MEGACRIMP COUPLING 20G20FJX90M
GATES MEGACRIMP COUPLING 20GS20FJX45S
GATES MEGACRIMP COUPLING 16GS30FDHORX
GATES MEGACRIMP HOSE COUPLING 5G10FDHORX
GATES MEGACRIMP COUPLING 12G20FDHORX45
LEGRIS BANJO FITTING 3549 04 13
PARKER PARKRIMP-FITTING 1B248-6-4
GATES MEGACRIMP COUPLING 12G12FJX
PARKER PARKRIMP-FITTING 19148-8-8
PARKER PARKRIMP-FITTING 1CA48-10-6
GATES MEGACRIMP COUPLING 16GS16FBSPORX45
GATES MEGACRIMP COUPLING 10G14FJX
GATES MEGACRIMP COUPLING 8G16FDHORX