Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS16MJ
GATES MEGACRIMP COUPLING 16GS16MJ
JIC 37° MJ
References
gates:
16GS16MJ
rubix:
117A5505
manufacturer :
7347-02255-5
ean:
5412571550719
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS16MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
255
g
Type
GLOBALSPIRAL
Execution
MJ
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.44
excl. VAT
/
Each
£
18.53
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES GLOBAL SPIRAL HOSE COUPLING 10GS10FFORX
PARKER PARKRIMP-FITTING 10C48-14-6
LEGRIS SS FITTING 3806 06 00
PARKER PARKRIMP-FITTING 1CA46-10-6
LEGRIS 0133 60 13 39 BARBED FITTING D3/8IN MALE 1/4IN BSP
PARKER PARKRIMP-FITTING 19248-16-16
GATES MEGACRIMP COUPLING 20GS20FJX
LEGRIS LF3600 BRASS FITTING 3622-10-56
PARKER PUSHLOCK-FITTINGS 3B282-8-8B
PARKER FEMALE L SERIES STR 3C382-12-6C
PARKER 13W48-10-10 PARKER PARKRIMP-FITTING 13W48-10-10
GATES MEGACRIMP COUPLING 12GS20FDHORX45
GATES MEGACRIMP COUPLING 6G10FDHORX
PARKER PARKRIMP FITTING 1B248-20-20
LEGRIS 0134 66 21 QUICK ACT BARB FITTING 1/2IN BSPT