Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG AC / DC generator accessories
Flow meter
SPARTEX 879494 DINCONTROL CYLINDER REGULATOR
SPARTEX 879494 DINCONTROL CYLINDER REGULATOR
DINCONTROL CYLINDER REGULATOR
References
spartex:
879494
rubix:
278A5585
Technical specifications
Max flow
30
l/min
Type
Détendeur débitlitre
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 879494 DINCONTROL CYLINDER REGULATOR
Flow: 0 to 30 L/min Accurate and solid gauges. Filter in the inlet tail. Safety valve. Valve box System. Captive Wheel. Also suitable for use with MISON® (Argon®) gas. Fitting: 16x150 nut. Layered Olive: Diam. 6.3x12. Rubber protection Caps.
DINCONTROL CYLINDER REGULATOR
Technical specifications
Attributes
Max flow
30
l/min
Type
Détendeur débitlitre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.35
excl. VAT
/
Each
£
74.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB TIG TORCH ET17V, 4M (8 PIN CONNECTION) 0700300869
PARWELD 655400-2 ELECTRODE HOLDER 400A YELLOW
ESAB 700006900 HOLDER INC 3MTR LEAD
PARWELD 656400 ELECTRODE HOLDER 400A RED
PARWELD EARTH LEAD 200AMP CKC205 5M
PARWELD CKC203 EARTH LEAD 200AMP 3M
ESAB 369849880 CABLE HOLDER
PARWELD 662400 CAST STEEL EARTH CLAMP SCREW 600A
PARWELD 655600-2 ELECTRODE HOLDER 600A YELLOW
PARWELD CKC404 EARTH LEAD 400AMP 4M