References
Base Protection:CA-B0982-0WA 44
Rubix:389A0909
Manufacturer :CA-B0982-0WA 44
EAN:8052530128244

Product details : BASE B0982A DIONE SHOE S3L FO SR BLACK/RED EU44 UK10
S3L FO SR
ROD: Nabutek leather
LINDER: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex
TOELET: SlimCap
SOLE SOLE: Anti-fatigue AirTech monodensity
ROD: Nabutek leather
LINDER: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex
TOELET: SlimCap
SOLE SOLE: Anti-fatigue AirTech monodensity
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | red |
Show UNSPSC/ECL@SS
£ 58.32 excl. VAT
/ Each
£ 69.98 incl. VAT
- Usually arrives within 14 working days
