PORTWEST AIRE TRANIER BLACK/YELLOW S1P 43/9


Steelite Aire Trainer S1P FT25

References
portwest:FT25BGN43
rubix:80991996
ean:5036108286454
brand logo
brand logo
Technical specifications
EU shoe size43
ColourBlack
See all Specifications

Product details : PORTWEST AIRE TRANIER BLACK/YELLOW S1P 43/9


Stylish, ultra modern knitted fabric upper with a comfortable and hard wearing dual density outsole for all day comfort. Lightweight and breathable. Suitable for light industrial use. Supplied with spare set of contrast laces.
Protective steel toecap. Pierce resistant steel midsole.
Anti-static footwear. Energy Absorbing Seat Region.
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces.
Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345:2011 S1P.

Technical specifications


Attributes
EU shoe size43
ColourBlack
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
  • Usually arrives within 14 working days