Safety Shoes
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
Type of soles | Anti-Slip;Anti-Static;PU |
ESD | Yes |
Material | Aluminium (Toe) |
Secondary colour | Grey |
Usually arrives within 14 working days