V12 V6411.01 OXEN STS BLACK S3 SRC DERBY SHOE UK6 EU39
Oxen STS Black S3 SRC Derby Shoe
See technical informationSee documentsReferences
V12 Footwear:V6411.01-06
Rubix:80376682
Manufacturer :V6411.01-06
EAN:5055327310214



Documents
Product details : V12 V6411.01 OXEN STS BLACK S3 SRC DERBY SHOE UK6 EU39
Oxen complements our Otter boot as one of the lightest and most comfortable uniform shoes available. Metal-free, the shoe features a padded top band, a suede leather tongue and is fully lined with moisture-wicking material. In addition, an anti-slip heel lining will provide comfort and stability to the foot. The shoe benefits from the Dual Comfort shock absorbing insole and the new STS rugged sole - working hard so your feet don’t have to
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Material | leather (upper)-pu/pu (sole)-woven (lining) |
| Type of soles | composite mid sole |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
- In stock: Next day delivery
EU shoe size
39
